Beli boschmulti cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)Deskripsi:Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Dino-Lite MicroscopeDeskripsi:-A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connectionatribut:
- Allowable Weight: 150kgf
- Frame Materials: Steel
- Frame Surface Treatment: Chrome Plating Finish
- Mounting Height H: 89.5mm
- Mounting Hole Diameter P: 15x11mm
- Mounting Pitch X: 90mm
- Mounting Plate A x B: 120x38mm
- Wheel Diameter D: 75mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- Wheel Width: 25mm
- KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)atribut:
- Oscillation Angle (°): 2.8
- Battery Power (V/mAH): DC 12/1500
- Battery Type: Lithium Ion
- No Load Speed (rpm): 5000-15000
- DCA Multi Toolatribut:
- Oscillation Frequency (minute): 11000-2000
- Speed Shifting: 1-2-3-4-5-6
- Oscillation Angle: 3
- Rated Input Power (W): 320
- BOSCH Plunge Cutting Saw BladeDeskripsi:Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- BLACK+DECKER Multi CutterDeskripsi:-For work in difficult postures such as working on the underside.atribut:
- Item Name: Angle attachment
- Compatible Model: CS3652LC, CS3653LC
- Purpose of Use: For work in difficult postures such as working on the underside.
Daftar Harga boschmulti cutter Terbaru October 2026
| BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna) | Rp3.399.900 |
| SIGHTRON Digital Microscope Nano Capture | Rp2.099.900 |
| Dino-Lite Microscope Digital (Mikroskop Digital) | Rp3.599.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.399.900 |
| Dino-Lite Microscope | Rp14.999.900 |
| KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna) | Rp1.099.900 |
| DCA Multi Tool | Rp1.099.900 |
| BOSCH Plunge Cutting Saw Blade | Rp149.900 |
| BOSCH Pisau Mesin Pemotong Multifungsi | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103083791-1.jpg)

/n7P103679835-1.jpg)
/P101578286-1.jpg)
/6sP101518244-38.jpg)

/mtP103636821-2.jpg)



/P101000154-1.jpg)

/p2P101562902-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)